Shop All Shelf Brackets
Hardware Resources
Antique Copper 1/4" Pin Angled Shelf Support with 3/4" Arm and Brown Plastic Sleeve
Mfr # 1611AC
Zoro # G903853069
product price: $244.18
/ea
Free Shipping & Returns
$244.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 3/4"
- Finish Antique Copper
Product Information
- Brand Hardware Resources
- MFR # 1611AC
- Zoro # G903853069
- UPC # 840002527231
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length | 3/4" |
Details
Material | Steel |
Finish | Antique Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL PALLET RACK BACK GUARD 120 X 48.5 (PRSN-120-4)
- FLOW WALL Small Hook, Hanging, 50 lb., Gray/Black (FSH-041-6)
- FAZTEK Latch, Deadbolt, Series 10 (10AC7762)
- ZORO SELECT Floor Protector Cap 1" x 1", 4PK (5GRR1)
- HARDWARE RESOURCES Bright Nickel 5 mm Pin Angled Shelf Support with 3/4" Arm and Clear Sleeve (1708CBN)
- HARDWARE RESOURCES 24"x24" White Workstation Bracket Sold by the Pair (WB24-WH)
- HARDWARE RESOURCES 12" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-12)
- HARDWARE RESOURCES 24" Zinc Plated Heavy Duty Standard (TRK05-24)
- HARDWARE RESOURCES Dark Bronze Shelf Bracket with Rod Support for 1-5/16" Round Closet Rods (1516ORB)
- HARDWARE RESOURCES 24" White Heavy Duty Standard (TRK05-24WH)
- NATIONAL HARDWARE SHELF BRACKET WHT 12X14"" (N245-779)
- Hardware Resources Shelf Brackets