Shop All Butt Hinges
Hardware Resources
Almond 2-1/2"x2" Single Full Swaged Radius Corner Butt Hinge
Mfr # 33530ALM
Zoro # G203851901
product price: $1.59
/ea
Sold in multiples of 100 for $159.00
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Almond
- Material Steel
- Length 2-1/2"
- Width 2"
Product Information
- Brand Hardware Resources
- MFR # 33530ALM
- Zoro # G203851901
- UPC # 840002530637
- Country of Origin China
- Category Butt Hinges
Dimensions
Length | 2-1/2" |
Width | 2" |
Details
Finish | Almond |
Material | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D 0 Door Sweep, 36 in L, 214 in W, Aluminum Flange (5100)
- NATIONAL HARDWARE T-Hinge Zinc Plated 3In (N128-504)
- DANCO 1.06 in. D X 0.81 in. D Rubber O-Ring (35733B)
- ZORO SELECT Hanger, 2 Hole Adj, 2 W x1 3/4 L, Pk2 (1003)
- HARDWARE RESOURCES Antique Brass 2-1/2"x2-1/2" Swaged Butt Hinge (33524AB)
- HARDWARE RESOURCES Institutional 5-Knuckle Non-Mortise Cabinet Hinge - Almond (HR0076AL)
- HARDWARE RESOURCES Antique Brass 2-1/2"x2" Single Full Swaged Radius Corner Butt Hinge (33530AB)
- HARDWARE RESOURCES Bright Nickel 2-1/2"x2-1/2" Swaged Butt Hinge (33524BN)
- HARDWARE RESOURCES Primer 2-1/2"x2" Single Full Swaged Radius Corner Butt Hinge (33530PR)
- HARDWARE RESOURCES Stainless Steel 2-1/2"x1-1/2" Single Half Swaged Butt Hinge (33527SS)
- GLOBAL DOOR CONTROLS 83 in. Full Surface Continuous Hinge Heavy Duty in Duranodic (THI-1183HD-DU)
- Hardware Resources Butt Hinges