Shop All Cabinet Organization & Accessories
Hardware Resources
Additional Wood Pegs for Pegboard Insert
Mfr # PEG-BOX
Zoro # G603887067
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material White Birch
- Height 6"
- Finish UV Coated
- Features Box of four pegs for add to pegboard insert
Product Information
- Brand Hardware Resources
- MFR # PEG-BOX
- Zoro # G603887067
- UPC # 843512072208
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 6" |
Details
Material | White Birch |
Finish | UV Coated |
Features | Box of four pegs for add to pegboard insert |
Description
Box of four pegs for adding to pegboard insert.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in W x 72 in H Dull Aluminum Continuous Hinge (1JEX5)
- SARGENT Power Supply, 2A, 24VDC, 110/120VAC (3540)
- MIDWEST FASTENER 1/2" Zinc Plated Steel Tempered Split Key Rings 25PK (38501)
- SCHLAGE Interconnected Locks (S280PD SAT 626)
- HARDWARE RESOURCES 24" Drop-In Spice Tray Drawer Insert (SPO24-B27)
- HARDWARE RESOURCES Polished Chrome STORAGE WITH STYLE Metal Pilaster Set for Pullout Baskets (SWS-PILKITPC)
- HARDWARE RESOURCES 30"Hx24" W Maple Wine Bottle Lattice (WR30MP)
- HARDWARE RESOURCES Extra Single Hook for BFPOSS Pullout (BFPOSS-S3)
- HARDWARE RESOURCES Tipout Hinges for Tipout Tray System (TIPOUT-HINGE)
- HARDWARE RESOURCES 12" Wood High Back Rollout for Vanity Depth (ROVHB12-WB)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Door Mount Waste Container (4SOWC-8-1)
- Hardware Resources Cabinet Organization & Accessories