Shop All Cabinet & Island Legs
Hardware Resources
8" Wx7/8"Dx4"H Rubberwood Cove Pedestal Foot
Mfr # PFCOV-RW
Zoro # G103852930
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Features A swooping cove gives this pedestal foot understated class. Its smooth, straight edges make this usable for either left or right side application. Pedestal feet are the perfect addition for creating the finishing touch on a furniture style project. For decorative purposes only.
- Material Rubberwood
- Height 4-1/2"
- Finish Unfinished
Product Information
- Brand Hardware Resources
- MFR # PFCOV-RW
- Zoro # G103852930
- UPC # 843512065118
- Country of Origin China
- Category Cabinet & Island Legs
Dimensions
Width | 8" |
Height | 4-1/2" |
Details
Features | A swooping cove gives this pedestal foot understated class. Its smooth, straight edges make this usable for either left or right side application. Pedestal feet are the perfect addition for creating the finishing touch on a furniture style project. For decorative purposes only. |
Material | Rubberwood |
Finish | Unfinished |
Description
A swooping cove gives this Rubberwood pedestal foot understated class. Its smooth, straight edges make this usable for either left or right side application. Pedestal feet are the perfect addition for creating the finishing touch on a furniture style project. Overall measurements: 8" W x 7/8" D x 4" H. For decorative purposes only. **Photo not species specific**
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 914, Buna N, 0.11 In., PK100 (1WHL1)
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 304SS (CGI)
- ALARM CONTROLS Electric Strike, Metal/Wood, 12/24 V AC/DC (AES-30012KIT)
- ADAMS RITE Pushbar Assembly, Flat FP, 36", US19, RHR (8430-37336PB)
- HARDWARE RESOURCES 4-3/4" Wx4-3/4"Dx4"H Rubberwood Reversible Bun Foot (BF70RW)
- HARDWARE RESOURCES 5" Wx5"Dx8"H Maple French Cut Leg (WLF80MP)
- HARDWARE RESOURCES 3" Wx3"Dx8"H Rubberwood Square Contemporary Bun Foot (BF15-2-8-RW)
- HARDWARE RESOURCES 3-1/2" Wx3-1/2"Dx4-1/2"H Rubberwood Tulip Bun Foot (BF16-2-RW)
- HARDWARE RESOURCES 5" Wx5"Dx3"H Rubberwood Crown Bun Foot (BFC40RW)
- HARDWARE RESOURCES 4-1/2" Wx4-1/2"Dx35-1/2"H Rubberwood Fluted Leg (P16RW)
- HARDWARE RESOURCES 4-1/2" Wx4-1/2"Dx8"H Rubberwood Ball & Claw Leg (WLC80RW)
- Hardware Resources Kitchen Cabinetry