Shop All Drawer Slides
Hardware Resources
6-way Heavy Duty Adjustable Clip with Zinc Base for USE58-500 Series Synchronized Undermount Slides
Mfr # USCLIP500-2-6WZ
Zoro # G903802357
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Material Plastic
Product Information
- Brand Hardware Resources
- MFR # USCLIP500-2-6WZ
- Zoro # G903802357
- UPC # 840002598651
- Country of Origin China
- Category Drawer Slides
Details
Finish | Black |
Material | Plastic |
Description
• Best-in-class attachment clip for use with the USE58-500 Series of undermount slides • Heavy duty zinc base plate • 6-Way adjustability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Electromagnetic Lift, 80 lb Load Capacity (ESA-121)
- PHIFER Aluminum Screening for Tiny Insects, 72 x 50', Black, 24x22 Mesh, One Roll (3036763)
- LAMP 1-37/64" W x 43/64" H Plain Pivot Hinge (WP-3R)
- TRANS ATLANTIC CO. Rim Surface Exit Device 48" Grade 1 in Satin Stainless Steel Finish (ED-501XL-US32D)
- HARDWARE RESOURCES Adjustable Plastic Rear Bracket for USE-Series Undermount Drawer Slides with 8 mm Dowels (USE-ADJ5)
- HARDWARE RESOURCES Rear Mounting Bracket With 10 mm Plastic Dowels For 303FU & 303-50/100/150 Series Slides (303FU6)
- HARDWARE RESOURCES 28"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU28)
- HARDWARE RESOURCES 16"Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Side Mount Ball Bearing Slides (303FUSFT16)
- HARDWARE RESOURCES 16" 225 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides with 1" Overtravel (209FU16)
- HARDWARE RESOURCES 15" Deepx3-1/2"High DURA-CLOSE Metal Drawer Box System, incorporates USE58-500 Series Undermount (MDB500-089-15GR)
- HARDWARE RESOURCES 14"Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Side Mount Ball Bearing Slides (303FUSFT14)
- Hardware Resources Drawer Slides