Shop All Drawer Slides
Hardware Resources
6-way Heavy Duty Adjustable Clip with Zinc Base for USE-50, USE-100 and USE-300 Undermount Slides
Mfr # USCLIP2ND-6WZ
Zoro # G803802365
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Material Plastic
Product Information
- Brand Hardware Resources
- MFR # USCLIP2ND-6WZ
- Zoro # G803802365
- UPC # 840002598590
- Country of Origin China
- Category Drawer Slides
Details
Finish | Black |
Material | Plastic |
Description
• 6-way Heavy Duty Adjustable Clip with Zinc Base for Undermount Slides - Sold by the Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK LOCK, CABLE, ADJUSTABLE (MLKS806)
- CECO Flush Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD x FL28 70 x CYL-ST-16ga)
- SPD Welded Blade End Gas Spring (GSWB2586112)
- BLUM Vertical Left Hand Locking Device for 563/569 Tandem Slides (T51.1901.20 L)
- HARDWARE RESOURCES 10"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU10)
- HARDWARE RESOURCES 16" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU16)
- HARDWARE RESOURCES 8"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU8)
- HARDWARE RESOURCES 2-way Adjustable Clip with Plastic Base for USE-50, USE-100, and USE-300 Undermount Slides (US-CLIP-2W)
- HARDWARE RESOURCES 14" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU14)
- HARDWARE RESOURCES 12"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-12)
- RICHELIEU 24-inch 600 mm Full Extension Ball Bearing Slides, Soft-Close, Frameless Cabinet, 100 lb, Pair (45XPSC2G600)
- Hardware Resources Drawer Slides