Shop All Cabinet Hinges
Hardware Resources
6-way Cam-Adjustable Soft Close 105-Degree Face-Frame Hinge
Mfr # 22855-7SFT
Zoro # G703853573
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Product Information
- Brand Hardware Resources
- MFR # 22855-7SFT
- Zoro # G703853573
- UPC # 840002532044
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
1/2" Overlay with slotted Zinc Plate, With Dowels. Finish: Nickel Plated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO IRON BLACK 4in x 4in WOOD POST CONNECTOR PLATE (WPCP4B)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (S51PD SAT 626 C)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-15-RH-AL SETS)
- ADAMS RITE MS HOOKBOLT 1-1/8 BS 313 1-1/8 Inch Backset Radius Faceplate Strike Not Included Dark Br (ADR-MS1851S-350-313)
- HARDWARE RESOURCES Heavy Duty 0 mm Non-Cam Adj Zinc Die Cast Plate for Cabinet Refacing for 500 Series Euro Hinges (400.3553.75)
- HARDWARE RESOURCES 110° Full Overlay Screw Adjustable Standard Duty Self-close Hinge without Dowels (500.0534.75)
- HARDWARE RESOURCES 3/8" Inset Self-closing Burnished Brass (H5922BB)
- HARDWARE RESOURCES Hvy Dty 9mm Non-Cam Adj Zinc Die Cast Wrap-Around Plate for 700,725,900 and 1750 Series Euro Hinges (600.3458.65)
- HARDWARE RESOURCES 110° 9 mm Crank Cam Adjustable Heavy Duty Adjustable Soft-close Hinge without Dowels (1750.0536.25)
- HARDWARE RESOURCES Std Dty 0mm Non-Cam Adj Steel Plate, Wood Screws, 5mm Dowels for 700,725,900 & 1750 Series Euro Hinges (600.2118.05)
- SUGATSUNE Susgatsune Nsdx20-Lk Left Handed Adjustable Soft Down Lid Stay - Top Opening (NSDX-20LK)
- Hardware Resources Cabinet Hinges