Shop All Cabinet Hinges
Hardware Resources
45° Standard Duty Corner Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels
Mfr # 500.0N20.75
Zoro # G803848370
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Product Information
- Brand Hardware Resources
- MFR # 500.0N20.75
- Zoro # G803848370
- UPC # 840002531450
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
• Standard Duty European Hinge with the performance you need and competitive price point • Hinge and plate provide 6-way adjustability • Lever-top available: Provides toolless installation and removal • Compatible with 400 series mounting plates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanger, Door, Track, 4-5/8"L x 2-3/8"W (4PE61)
- VON DUPRIN Satin Chrome Trim 996LR26DLH17 (996LR26DLHR17)
- MTD Spring-Compression (732-3080A)
- HARDWARE RESOURCES 1-3/8"x1-3/8"x3/4" Bright Nickel Church Pew Bracket (1965BN)
- HARDWARE RESOURCES Offset Bi-fold Furniture Hinge Polished Brass (9915PB)
- HARDWARE RESOURCES Heavy Duty 6 mm Non-Cam Adj Zinc Die Cast Plate without Screws for 500 Series Euro Hinges (400.3455.75)
- HARDWARE RESOURCES Institutional 5-Knuckle Non-Mortise Cabinet Hinge - Black Powder Coat (HR0076BLK)
- HARDWARE RESOURCES Heavy Duty 3 mm Non-Cam Adj Zinc Die Cast Plate for 500 Series Euro Hinges (400.3454.75)
- HARDWARE RESOURCES 125° Standard Duty Full Overlay Cam Adjustable Self-close Hinge without Dowels (500.0U85.75)
- HARDWARE RESOURCES Heavy Duty 0 mm Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.0R23.05)
- HD Blum Compact 39C 110 degree 1.38 in. OL Soft Close Screw-on Hinge (B039C355B.22)
- Hardware Resources Cabinet Hinges