Shop All Drawer Slides
Hardware Resources
4-way Adjustable Clip with Plastic Base for USE-50, USE-100 and USE-300 Undermount Slides
Mfr # USCLIP2ND-4W
Zoro # G503802320
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Material Plastic
Product Information
- Brand Hardware Resources
- MFR # USCLIP2ND-4W
- Zoro # G503802320
- UPC # 840002598514
- Country of Origin China
- Category Drawer Slides
Details
Finish | Black |
Material | Plastic |
Description
• 4-way Heavy Duty Adjustable Clip with Plastic Base for Undermount Slides - Sold by the Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X06700TG (LL1S12X06700TG)
- JIFRAM EXTRUSIONS Jifram Extrusions 01100679 Easy Living Easy Wall Bag of Six 4 in. 45 Degree Black Metal Slatwall Hooks with Stabalizer & Double Hook Clips (1100679)
- PHIFER Aluminum Screening for Tiny Insects, 36 x 100', Black, 24x22 Mesh, One Roll (3036759)
- PRIMELINE TOOLS Push Button Latch with Tie Down, Black (1 Set) (MP5071)
- HARDWARE RESOURCES 16" Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slide - Retail Pack 2PK (303FU16-R)
- HARDWARE RESOURCES 22"Heavy Duty Push-to-Open 100 lb Full Extension Side Mount Ball Bearing Slides (303-200-22)
- HARDWARE RESOURCES 18" 225 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides with 1" Overtravel (209FU18)
- HARDWARE RESOURCES 18" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU18)
- HARDWARE RESOURCES 14"Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Side Mount Ball Bearing Slides (303FUSFT14)
- HARDWARE RESOURCES Slide & Hinge Installation Multi-Tool (HR-TOOL-300)
- DTC 18in Soft-close Full Extension Zinc Drawer Slide with Locking Clips - 75 Lbs Weight Rating (SS20DD457H1)
- Hardware Resources Drawer Slides