Shop All Cabinet Hinges
Hardware Resources
3/8" Inset Self-closing Burnished Brass
Mfr # H5922BB
Zoro # G503848267
product price: $2.16
/ea
Sold in multiples of 175 for $378.00
$378.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Burnished Brass
Product Information
- Brand Hardware Resources
- MFR # H5922BB
- Zoro # G503848267
- UPC # 840002530903
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Burnished Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Combination Padlock, Bottom, Black/Silver (180IB/50)
- COMPX CHICAGO File Cabinet Locks, Keyed Alike, 3X5 Key (C5001LP-3X5)
- MAG-MATE Rare Earth Magnet Material, Sintered (CMP10006P1N42)
- SPD Welded Blade End Gas Spring (GSWB2447123)
- HARDWARE RESOURCES 270° Full Wrap for 3/4" Framex3/4" Door, Inset Flush Ball Tip Hinge - Dark Brushed Antique Copper (0128DBAC)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Screw Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0171.25)
- HARDWARE RESOURCES 270° Full Wrap for 3/4" Framex3/4" Door, Inset Flush Ball Tip Hinge - Antique Brass (0128AB)
- HARDWARE RESOURCES Std Dty 0mm Non-Cam Adj Steel Plate, Wood Screws, 5mm Dowels for 700,725,900 & 1750 Series Euro Hinges (600.2118.05)
- HARDWARE RESOURCES Institutional 5-Knuckle Non-Mortise Cabinet Hinge - Stainless Steel (HR0076SS)
- HARDWARE RESOURCES 1/2" Overlay, 3/4" Frame Full Wrap Self Closing Hinge Without Screws - Antique Brass (H6541AB)
- HARDWARE RESOURCES 90° Heavy Duty Full Overlay Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0161.25)
- Hardware Resources Cabinet Hinges