Shop All Shelf Brackets
Hardware Resources
36" Zinc Plated Heavy Duty Standard
Mfr # TRK05-36
Zoro # G803853336
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Width 1-1/4"
- Length 36"
Product Information
- Brand Hardware Resources
- MFR # TRK05-36
- Zoro # G803853336
- UPC # 840002534284
- Country of Origin China
- Category Shelf Brackets
Dimensions
Width | 1-1/4" |
Length | 36" |
Details
Material | Steel |
Finish | Zinc |
Description
• 1,000 lb per pair, Steel with zinc plating, ANSI/BHMA A156.9-2003 • Double slot design, Adjustable in 1" increments • 1-1/4" wide x 1/2" deep x 36"
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT BRACKET SHELF ""L"" 16 WHT (208 WH 400)
- LYON Steel, Clip Adjustable Shelving (DD8393SX)
- ROMANOFF Cube Bin, Yellow, 3PK (72503)
- TENNSCO Metal Shelf, 18"D x 36"W x 1"H, Carbon Steel (ES-18)
- HARDWARE RESOURCES 16" White Plated Heavy Duty Bracket for TRK05 Series Standards (5460-16WH)
- HARDWARE RESOURCES Zinc Finish 5 mmx24 mm Straight Pin (1402ZN)
- HARDWARE RESOURCES Bright Nickel 5 mm Pin Angled Shelf Support with 3/4" Arm and Brown Sleeve (1708BN)
- HARDWARE RESOURCES 16" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-16)
- HARDWARE RESOURCES 48" White Single-Track Shelf Standard (TRK01-48WH)
- HARDWARE RESOURCES 48" Zinc Plated Heavy Duty Standard (TRK05-48)
- CLOSETMAID Closetmaid 241781 Chrome Pole Cup (241781)
- Hardware Resources Shelf Brackets