Shop All Kitchen Sinks
Hardware Resources
32" Lx19" Wx10" D Undermount 16 Gauge Handmade Stainless Steel 60/40 Double Bowl Sink
Mfr # HMS260L
Zoro # G503853575
product price: $775.99
/ea
Free Shipping & Returns
$775.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Length 32"
- Includes Mounting Kit (Included)
- Width 19"
Product Information
- Brand Hardware Resources
- MFR # HMS260L
- Zoro # G503853575
- UPC # 843512061059
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Length | 32" |
Width | 19" |
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Includes | Mounting Kit (Included) |
Description
Beauty meets practicality with this UPC Certified 60/40 offset double bowl handmade undermount sink. This high quality SUS304 Stainless Steel has two spacious bowls to handle multiple tasks simultaneously. With a large (Left) bowl measuring 17" L x 17" W x 10" D, and small (Right) bowl measuring 12" L x 17" W x 10" D that slightly slopes down towards the offset drain openings of 3-1/2", you will have plenty of prep space. The added feature of an insulated bottom helps reduce noise. Corners with a 15 degree radius allow for easy cleaning while the beautiful brushed satin finish helps camouflage small scratches that could appear overtime with daily use. Optional bottom grids (HMS260L-GRID) and 3-1/2" strainer (STRAINER-200) are sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Symmons Shower Handle in Chrome (133035)
- SLOAN High Pressure Breaker, 1 1/2x21 1/2 In (V600AA 1 1/2 X 21 1/2)
- MOEN PUSH-DOWN DRAIN SERVICE KIT F (186478BL)
- MAAX Jaxi 6030 Series Bathtub, 49 gal Capacity, 60 in L, 3112 in W, 1712 in H, Alcove Installation (106882-L-000-002)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Single Bowl Sink (HA200) (HA200-GRID)
- HARDWARE RESOURCES 13" Lx14-1/2" Wx7" D Undermount 18 Gauge Stainless Steel Single Bowl Sink (869)
- HARDWARE RESOURCES 35-7/8" Lx20-3/4" Wx10" D Farmhouse/Apron Front 16 Gauge Stainless Steel Single Bowl Sink (HA200)
- HARDWARE RESOURCES 31-1/2" Lx20-1/2" Wx9" D Undermount 18 Gauge Stainless Steel 70/30 Double Bowl Sink (807L)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Double Bowl Sink (HA225) (HA225-GRID)
- CLEAN ALL Single Bowl 15 x 15 x 6 in. 2H 304 22 Gauge Stainless Steel Bar Sink (CL2683448)
- ALFI BRAND White 36" Smooth Apron Sgl Bowl Fireclay Farm Sink (AB536-W)
- Hardware Resources Kitchen Sinks