Shop All Kitchen Sinks
Hardware Resources
31-1/2" Lx20-1/2" Wx9" D Undermount 18 Gauge Stainless Steel 70/30 Double Bowl Sink
Mfr # 807L
Zoro # G503853582
Free Shipping & Returns
$371.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Width 20-1/2"
- Length 31-1/2"
- Includes Mounting Kit (Included)
Product Information
- Brand Hardware Resources
- MFR # 807L
- Zoro # G503853582
- UPC # 843512032967
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Width | 20-1/2" |
Length | 31-1/2" |
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Includes | Mounting Kit (Included) |
Description
This undermount sink is constructed of high quality 18 gauge SUS304 Stainless Steel. It is a stylish and practical addition to your kitchen with its offset bowls - large (left) bowl measuring 17-3/4" L x 18-1/2" W x 9" D, and small (right) bowl measuring 10-1/2" L x 16" W x 7" D. This sink features extra insulation to aid in sound dampening and reinforced plates to ensure the sink will stand the test of time. The brushed satin finish helps camouflage small scratches that could appear overtime with daily use and the offset drain with a diameter of 3.5” helps with quick drainage. The sink strainer (STRAINER-200) is sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cutter, Tubing, Copper, C-Style, 1/2-3/4 (57008)
- NIBCO PRESS SYSTEM Tee, 1/2", Press Ends, PK10 (9097200PC)
- ZSI CushionedClampStrutMounted, PipeSz 1/2In (014N018)
- SLOAN Flushometers Wes1000-Stg Waterfree Urinal Model 1000 (1071000)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Double Bowl Sink (HA225) (HA225-GRID)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Single Bowl Sink (HA200) (HA200-GRID)
- HARDWARE RESOURCES 32" Lx19" Wx10" D Undermount 16 Gauge Handmade Stainless Steel 60/40 Double Bowl Sink (HMS260L)
- HARDWARE RESOURCES 35-7/8" Lx20-3/4" Wx10" D Farmhouse/Apron Front 16 Gauge Stainless Steel Single Bowl Sink (HA200)
- HARDWARE RESOURCES 13" Lx14-1/2" Wx7" D Undermount 18 Gauge Stainless Steel Single Bowl Sink (869)
- ELKAY Kitchen Sink, Top Mount, Stainless steel Finish (LR22193)
- ROHL Wire Sink Grid For Rc3018 Kitchen Sinks In White (WSG3018WH)
- Hardware Resources Kitchen Sinks