Shop All Drawer Slides
Hardware Resources
24"Heavy Duty DURA-CLOSE EZ Open Soft-close 100 lb Full Extension Undermount Slides
Mfr # USE58-300-24
Zoro # G903802319
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
Product Information
- Brand Hardware Resources
- MFR # USE58-300-24
- Zoro # G903802319
- UPC # 843512076367
- Country of Origin China
- Category Drawer Slides
Details
Finish | Zinc |
Material | Steel |
Description
• Next generation Full Extension EZ Open Heavy Duty 100 lb Dura-Close Soft-close Undermount Slide • Compatible with our best-in-class line of attachment clips (sold separately) • Low opening force • 100 lb Dynamic weight rating
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO 1.31 in. D X 1.12 in. D Rubber O-Ring (35778B)
- ALTRONIX ; AL175ULX Power Supply (ALT-AL175ULX)
- FROST KING Sponge Rubber Foam Tape, 3/8In.x10 ft., Insert Color: Black (R738A)
- EKENA MILLWORK Medium Crosby Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 15 3/8"W x 15 3/8"H x 3/8"T (WALW16X16X0375CROMF)
- HARDWARE RESOURCES 20" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU20)
- HARDWARE RESOURCES 22" (550 mm) Economy Cream White Self-closing 3/4 extension Side Mount Epoxy Slide - Builder Pack (2055B)
- HARDWARE RESOURCES 9"Heavy Duty DURA-CLOSE EZ Open Soft-close 100 lb Full Extension Undermount Slides (USE58-300-9)
- HARDWARE RESOURCES Right Self-Adjusting Rear Mounting Bracket with 8 mm Dowels for our popular Ball Bearing Slides (303FUSFT7-R)
- HARDWARE RESOURCES Rear Mounting Bracket For 303FU & 303-50/100/150 Series Slides (303FU2)
- HARDWARE RESOURCES 14" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-14)
- PRIMELINE TOOLS 13/16 in., Left Hand Drawer Track Roller (2 Pack) (R 7141)
- Hardware Resources Drawer Slides