Shop All Drawer Slides
Hardware Resources
24" Synchronized Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Undermount Slides
Mfr # USE58-500-24
Zoro # G003802264
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
Product Information
- Brand Hardware Resources
- MFR # USE58-500-24
- Zoro # G003802264
- UPC # 840002534123
- Country of Origin China
- Category Drawer Slides
Details
Finish | Zinc |
Material | Steel |
Description
• Patented gear drive synchronized mechanism keeps slides aligned and helps eliminate wiggle • Compatible with our best-in-class line of attachment clips (sold separately) • Low opening pull force with lubricated rollers for effortless smooth operation • Grade 1 ANSI/BHMA certified ANSI 50,000 cycles with 100 lb dynamic weight rating
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Lite Kit, Steel (L-FRA100DKB-RD-18)
- MAG-MATE Disc Magnet, Neodymium, 1/2 in. (NE7550NP35)
- KABA Kaba: Simplex 1011-26D Pushbutton Lock - Satin Chrome (KABA-101126D41)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1350)
- HARDWARE RESOURCES 18" Synchronized Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Undermount Slides (USE58-500-18)
- HARDWARE RESOURCES 22"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-22)
- HARDWARE RESOURCES 24" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-24)
- HARDWARE RESOURCES 24"Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Side Mount Ball Bearing Slides (303FUSFT24)
- HARDWARE RESOURCES 16" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-16)
- HARDWARE RESOURCES Rear Bracket Pack for Self-close Epoxy Slide - Screws Included 2PK (9000-R)
- GENESIS 20 Inch Drawer Slide Locks In & Out (ADS 7650-20 RH)
- Hardware Resources Drawer Slides