Shop All Drawer Slides
Hardware Resources
24" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides
Mfr # 303-50-24
Zoro # G203802279
product price: $8.07
/ea
$8.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Height 45 mm
Product Information
- Brand Hardware Resources
- MFR # 303-50-24
- Zoro # G203802279
- UPC # 843512074974
- Country of Origin China
- Category Drawer Slides
Dimensions
Height | 45 mm |
Details
Finish | Zinc |
Material | Steel |
Description
• Grade 1 ANSI/BHMA certified with 100 lb static weight rating • Lubricated steel ball bearings with cage hold forward – retains cage during drawer member installation • Synthetic rubber hold-in detent prevents bounce back and roll out
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OUTWATER Architectural Products by 35-1/4in H x 3-1/2in Wide Solid Maple Wood Island Leg (5APD11893)
- ZORO SELECT O-Ring, Dash 211, Viton, 0.13 In., PK25 (1CTC4)
- RAYMOND Inch Series Die Spring, PK10 (103207)
- SECURITRON Blind Nut, Steel, 40 Pack/Collapsing Tool (BN-250)
- HARDWARE RESOURCES 10" Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides - Retail Pack 2PK (303FU10-R)
- HARDWARE RESOURCES 12" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU12)
- HARDWARE RESOURCES 21" Deepx3-1/2"High DURA-CLOSE Metal Drawer Box System, incorporates USE58-500 Series Undermount (MDB500-089-21GR)
- HARDWARE RESOURCES 14" EZ Open Full Extension Heavy Duty Dura Close Soft-Close Ball Bearing Side Mount Slide (303-300-14)
- HARDWARE RESOURCES 18" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU18)
- HARDWARE RESOURCES 22" (550 mm) Economy Cream White Self-closing 3/4 extension Side Mount Epoxy Slide - Builder Pack (2055B)
- FULTERER 30 in. Heavy-Duty Full Extension Side Mount Metal Drawer Slide with Locking Mechanism, 2PK (FL.FR5400.L.30)
- Hardware Resources Drawer Slides