Shop All Drawer Slides
Hardware Resources
21"Heavy Duty DURA-CLOSE EZ Open Soft-close 100 lb Full Extension Undermount Slides
Mfr # USE58-300-21
Zoro # G303802353
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
Product Information
- Brand Hardware Resources
- MFR # USE58-300-21
- Zoro # G303802353
- UPC # 843512076350
- Country of Origin China
- Category Drawer Slides
Details
Finish | Zinc |
Material | Steel |
Description
• Next generation Full Extension EZ Open Heavy Duty 100 lb Dura-Close Soft-close Undermount Slide • Compatible with our best-in-class line of attachment clips (sold separately) • Low opening force • 100 lb Dynamic weight rating
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDERS EDGE Block Wraparound Util Wh (130030003117)
- PRIMELINE TOOLS Sliding Window Cam Latch, Right Hand, Zinc (2 Pack) (MP2511)
- TRANS ATLANTIC CO. 300 Series Aluminum Grade 2 Commercial 36 in. Rim Crash Bar Exit Device (ED-301-AL)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-18-LH-AL BOTTOM SET)
- HARDWARE RESOURCES 18"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU18)
- HARDWARE RESOURCES 14" Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides - Retail Pack 2PK (303FU14-R)
- HARDWARE RESOURCES 4-way Adjustable Clip with Plastic Base for USE-50, USE-100 and USE-300 Undermount Slides (USCLIP2ND-4W)
- HARDWARE RESOURCES 8"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU8)
- HARDWARE RESOURCES Rear Mounting Bracket For 303FU & 303-50/100/150 Series Slides (303FU2)
- HARDWARE RESOURCES 28"Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Side Mount Ball Bearing Slides (303FUSFT28)
- ACCURIDE 28 Left Hand Heavy Duty Full Extension Slide LockIn And LockOut (C 9308-28-L)
- Hardware Resources Drawer Slides