Shop All Drawer Slides
Hardware Resources
20"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides
Mfr # 303FU20
Zoro # G103802324
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Height 45 mm
Product Information
- Brand Hardware Resources
- MFR # 303FU20
- Zoro # G103802324
- UPC # 843512042836
- Country of Origin China
- Category Drawer Slides
Dimensions
Height | 45 mm |
Details
Finish | Zinc |
Material | Steel |
Description
• Worry free heavy duty ball bearing slide has been the go to slide for over a decade • Lubricated steel ball bearings with cage hold forward - retains cage during drawer member installation • Synthetic rubber hold-in detent - prevents bounce back and roll out
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Ball Chain Couplings, Silver, 100 PK (32400)
- KIDDE 30 unit capacity Steel Key Cabinet (1801)
- KENAURD Kenaurd Premium One-sided Keyless Deadbolt- Polished Brass (KDB111-PB-NC)
- PRIME-LINE Operator Tee Handle, 1-1/8 in. x 2-3/8 in., Diecast, White, Universal 2 Pack (H 3892)
- HARDWARE RESOURCES 20" Black Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU20BLK)
- HARDWARE RESOURCES 18"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-18)
- HARDWARE RESOURCES 21" Deepx3-1/2"High DURA-CLOSE Metal Drawer Box System, incorporates USE58-500 Series Undermount (MDB500-089-21GR)
- HARDWARE RESOURCES Rear Mounting Bracket With 8 mm Plastic Dowels For 303FU & 303-50/100/150 Series Slides (303FU5)
- HARDWARE RESOURCES 26"Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Side Mount Ball Bearing Slides (303FUSFT26)
- HARDWARE RESOURCES 20" Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides - Retail Pack 2PK (303FU20-R)
- BLUM Blum 18" TANDEM Drawer Slides with BLUMOTION, Locking Devices, Mounting Brackets, and Screws, (One Pair) (563H4570B)
- Hardware Resources Drawer Slides