Shop All Drawer Slides
Hardware Resources
20" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides
Mfr # 303-50-20
Zoro # G603802329
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Height 45 mm
- Material Steel
Product Information
- Brand Hardware Resources
- MFR # 303-50-20
- Zoro # G603802329
- UPC # 843512074912
- Country of Origin China
- Category Drawer Slides
Dimensions
Height | 45 mm |
Details
Finish | Zinc |
Material | Steel |
Description
• Grade 1 ANSI/BHMA certified with 100 lb static weight rating • Lubricated steel ball bearings with cage hold forward – retains cage during drawer member installation • Synthetic rubber hold-in detent prevents bounce back and roll out
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG Vinyl Composition Tile, 45sq ft, Sndft Wht (FP51858031)
- PHIFER Polyester Improved Visibility Insect Screening, 60 x 50', Black, 18x18 Mesh, One Roll (3040337)
- MSI Autumn 12 In. X 12 In. Gauged Slate Floor And Wall Tile, 10PK (ZOR-NS-0001)
- LCN 1460 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (1460-3077 AL)
- HARDWARE RESOURCES 22" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU22)
- HARDWARE RESOURCES 10" Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides - Retail Pack 2PK (303FU10-R)
- HARDWARE RESOURCES 21"Heavy Duty DURA-CLOSE EZ Open Soft-close 100 lb Full Extension Undermount Slides (USE58-300-21)
- HARDWARE RESOURCES 16"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU16)
- HARDWARE RESOURCES 28"Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Side Mount Ball Bearing Slides (303FUSFT28)
- HARDWARE RESOURCES 15" Synchronized Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Undermount Slides (USE58-500-15)
- STANDALONE 200 lbs, 24 in. Full Extension Drawer Slide, Zinc (ST1075396)
- Hardware Resources Drawer Slides