Shop All Drawer Slides
Hardware Resources
18" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides
Mfr # 303-50-18
Zoro # G303802278
product price: $7.65
/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Height 45 mm
Product Information
- Brand Hardware Resources
- MFR # 303-50-18
- Zoro # G303802278
- UPC # 843512074882
- Country of Origin China
- Category Drawer Slides
Dimensions
Height | 45 mm |
Details
Finish | Zinc |
Material | Steel |
Description
• Grade 1 ANSI/BHMA certified with 100 lb static weight rating • Lubricated steel ball bearings with cage hold forward – retains cage during drawer member installation • Synthetic rubber hold-in detent prevents bounce back and roll out
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Satin Chrome Privacy W301D626 (W301D626)
- CODELOCKS Electronic Lock, Left Hand, Keypad (KL1006KIT-SG-LH)
- SCHLAGE COMMERCIAL Bright Brass Strikes 10025605 (10025605)
- KWIKSET Square Deadlatch 5" (83014-017)
- HARDWARE RESOURCES 22"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU22)
- HARDWARE RESOURCES 12" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU12)
- HARDWARE RESOURCES 15" Deepx3-1/2"High DURA-CLOSE Metal Drawer Box System, incorporates USE58-500 Series Undermount (MDB500-089-15GR)
- HARDWARE RESOURCES 24" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-24)
- HARDWARE RESOURCES 14" (350mm) Standard Duty Cream White Self-closing 3/4 Extension Side Mnt Epoxy Slide, Builder Pack (5035)
- HARDWARE RESOURCES 16"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU16)
- DENDESIGNS Knape & Vogt 22 In. Full Extension Precision Drawer Slide - White (DE2585291)
- Hardware Resources Drawer Slides