Shop All Bathroom Sinks
Hardware Resources
18-1/2" Lx11-1/8" W White Rectangle Undermount Porcelain Bathroom Sink With Overflow
Mfr # H8910WH
Zoro # G503847314
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Porcelain
- Overall Length 20-7/8"
- Overall Width 13-3/8"
- Overall Height 6-7/8"
- Finish White
Product Information
- Brand Hardware Resources
- MFR # H8910WH
- Zoro # G503847314
- UPC # 843512040030
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 20-7/8" |
Overall Width | 13-3/8" |
Overall Height | 6-7/8" |
Details
Body Material | Porcelain |
Finish | White |
Includes | Mounting Kit (Included) |
Description
This UPC certified rectangular undermount sink with built-in overflow makes an excellent addition to your bathroom. Made of high quality porcelain in exquisite crisp white, this sink is durable and easy to clean, ensuring trouble free maintenance and longevity. The sinks contemporary style will complement any bathroom decor. Bowl dimensions: 18-1/2" L x 11-1/8" W x 5-1/2" D. Overall dimensions: 20-7/8" L x 13-3/8" W x 6-7/8" D.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Loure Showerarm And Flange (14679-CP)
- KOHLER Components 42" Grab Bar (25162-CP)
- UDP UDP T10 Series T10004010/7006P Tubing, 100 ft L, Clear (T10004010/7006P)
- FESTO Solenoid Valve VUVB-ST12-M52-MZH-QX-1T1 (VUVB-ST12-M52-MZH-QX-1T1)
- HARDWARE RESOURCES 17-3/8"x14-1/4" White Oval Undermount Porcelain Bathroom Sink With Overflow (H8810WH)
- HARDWARE RESOURCES 15-9/16" Lx13" W White Oval Undermount Porcelain Bathroom Sink With Overflow (H8809WH)
- HARDWARE RESOURCES 16" Lx9-7/8" W White Rectangle Undermount Porcelain Bathroom Sink With Overflow (H8909WH)
- HARDWARE RESOURCES 33" Lx22" Wx9" D Drop-In 20 Gauge Stainless Steel 50/50 Double Bowl Sink (910-1)
- DURAVIT Washbasin 40" Me By Starck w/Overflow+FaucetDeck, 1 Hole Wh (2336100000)
- AMERICAN STANDARD Murro Wh Lav Ec 4" (0954.904EC.020)
- KOHLER Classic Classic 24 Pedestal Bathroom Sink W/ 8 Widespread Faucet Holes (2238-8-0)
- Hardware Resources Bathroom Sinks