Shop All Bathroom Sinks
Hardware Resources
16" Lx9-7/8" W White Rectangle Undermount Porcelain Bathroom Sink With Overflow
Mfr # H8909WH
Zoro # G703847244
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Porcelain
- Overall Length 18-1/8"
- Overall Width 12"
- Overall Height 6-7/8"
- Finish White
Product Information
- Brand Hardware Resources
- MFR # H8909WH
- Zoro # G703847244
- UPC # 843512040023
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 18-1/8" |
Overall Width | 12" |
Overall Height | 6-7/8" |
Details
Body Material | Porcelain |
Finish | White |
Includes | Mounting Kit (Included) |
Description
This UPC certified bathroom sink in crisp white and made with high quality porcelain adds sophistication to your bathroom. Sturdy, durable, and easy to clean, this rectangular designed undermount sink with built-in overflow complements both traditional and modern bathroom styles. Bowl dimensions: 16" L x 9-7/8" W x 5-1/2" D. Overall dimensions: 18-1/8" L x 12" W x 6-7/8" D.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" T-900 MXF BALL VALVE (101-521)
- JOHNS MANVILLE 5" x 3 ft. Pipe Insulation, 2" Wall (693683)
- EVERPURE Quick Connect Filter, 0.5 gpm, 14 1/2 in H (EV961250)
- GROHE Soap Disp, SLVR, 15 oz, 3 7/8 inD (40535DC0)
- HARDWARE RESOURCES 15-9/16" Lx13" W White Oval Undermount Porcelain Bathroom Sink With Overflow (H8809WH)
- HARDWARE RESOURCES 18-1/2" Lx11-1/8" W White Rectangle Undermount Porcelain Bathroom Sink With Overflow (H8910WH)
- HARDWARE RESOURCES 33" Lx22" Wx9" D Drop-In 20 Gauge Stainless Steel 50/50 Double Bowl Sink (910-1)
- HARDWARE RESOURCES 17-3/8"x14-1/4" White Oval Undermount Porcelain Bathroom Sink With Overflow (H8810WH)
- ELKAY Sink, SS, 18x17.06x5-9/16" Lavatory, No. of Bowls: 1 (ELV1817CS3)
- KOHLER Memoirs Under-Mount Bathroom Sink (2339-0)
- FAUCETURE VPB2818337 Dreyfuss Stainless Steel Console Sink Leg, Brushed Brass (VPB2818337)
- Hardware Resources Bathroom Sinks