Shop All Drawer Slides
Hardware Resources
16" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides
Mfr # 300FU16
Zoro # G003853105
product price: $37.94
/ea
$37.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Height 2"
Product Information
- Brand Hardware Resources
- MFR # 300FU16
- Zoro # G003853105
- UPC # 843512074257
- Country of Origin China
- Category Drawer Slides
Dimensions
Height | 2" |
Details
Finish | Zinc |
Material | Steel |
Description
• Perfect slide for file drawers, wide drawers or any application where weight is a concern • Grade 1 ANSI/BHMA certified with 200 lb static weight rating • Synthetic rubber hold-in detent prevents bounce back and roll out
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Industrial Strength Single Magnet (M82B)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Cylinder 20022C613 (20022C613)
- ADAMS RITE Deadlatch Handle, LH or LHR, Satin Alum. (4560-501-130)
- IVES 1-1/4" W x 5" H Satin Stainless Steel Pivot Hinge (7230F INT LH US32D)
- HARDWARE RESOURCES 20"Heavy Duty Push-to-Open 100 lb Full Extension Side Mount Ball Bearing Slides (303-200-20)
- HARDWARE RESOURCES Rear Mounting Bracket With 8 mm Plastic Dowels For 303FU & 303-50/100/150 Series Slides (303FU5)
- HARDWARE RESOURCES 20"Hvy Dty Dura Close EZ Open Soft-close 100lb Full Extension Side Mnt Ball Bearing Slides (303-300-20-R)
- HARDWARE RESOURCES 20"Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Side Mount Ball Bearing Slides (303FUSFT20)
- HARDWARE RESOURCES 24" Synchronized Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Undermount Slides (USE58-500-24)
- HARDWARE RESOURCES 22" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-22)
- PRIMELINE TOOLS 22-5/8 in., Galvanized Steel, Mono-rail Drawer Slide Kit (Single Pack) (R 7137)
- Hardware Resources Drawer Slides