Shop All Drawer Slides
Hardware Resources
15"Heavy Duty DURA-CLOSE EZ Open Soft-close 100 lb Full Extension Undermount Slides
Mfr # USE58-300-15
Zoro # G903802340
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
Product Information
- Brand Hardware Resources
- MFR # USE58-300-15
- Zoro # G903802340
- UPC # 843512076336
- Country of Origin China
- Category Drawer Slides
Details
Finish | Zinc |
Material | Steel |
Description
• Next generation Full Extension EZ Open Heavy Duty 100 lb Dura-Close Soft-close Undermount Slide • Compatible with our best-in-class line of attachment clips (sold separately) • Low opening force • 100 lb Dynamic weight rating
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK1616)
- PRIMELINE TOOLS Concealed Door Closer, 6 in., Brass Face, Spring-Loaded, U.L.O. Listed (Single Pack) (MPKC31US)
- MSI Cosmic Gray 12 In. X 24 In.Sandblasted Marble Floor Pool Coping (ZOR-LSC-0005)
- BEST 45H Series Mortise Locks (45H7WD-626)
- HARDWARE RESOURCES 22" (550 mm) Economy Cream White Self-closing 3/4 extension Side Mount Epoxy Slide - Builder Pack (2055B)
- HARDWARE RESOURCES 12" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU12)
- HARDWARE RESOURCES Rear Mounting Bracket for 301FU Series Slides (301FU2)
- HARDWARE RESOURCES 22" Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides - Retail Pack 2PK (303FU22-R)
- HARDWARE RESOURCES Rear Bracket Pack for Self-close Epoxy Slide - Screws Included 2PK (9000-R)
- HARDWARE RESOURCES 22" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-22)
- BLUM 21in Soft-Close Full Extension Zinc Short Series Movento Drawer Slide, 125 lbs Weight Rating, PR (763.5330S)
- Hardware Resources Drawer Slides