Shop All Drawer Slides
Hardware Resources
14" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides
Mfr # 303-50-14
Zoro # G903802272
product price: $4.82
/ea
Sold in multiples of 2 for $9.64
$9.64
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Height 45 mm
- Material Steel
Product Information
- Brand Hardware Resources
- MFR # 303-50-14
- Zoro # G903802272
- UPC # 843512074820
- Country of Origin China
- Category Drawer Slides
Dimensions
Height | 45 mm |
Details
Finish | Zinc |
Material | Steel |
Description
• Grade 1 ANSI/BHMA certified with 100 lb static weight rating • Lubricated steel ball bearings with cage hold forward – retains cage during drawer member installation • Synthetic rubber hold-in detent prevents bounce back and roll out
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Pushbutton/Keypad Cylindrical Locks, AU-NTB620-NR 613E 2803-53L (AU-NTB620-NR 613E 2803-53L)
- PEMKO S88D17 17' Adhesive Perimeter Gasketing Dark Brown (S88D17)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2209PO-EN)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Gray (155V-48)
- HARDWARE RESOURCES 18" Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides - Retail Pack 2PK (303FU18-R)
- HARDWARE RESOURCES 24"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU24)
- HARDWARE RESOURCES 18" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-18)
- HARDWARE RESOURCES 16"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-16)
- HARDWARE RESOURCES 20"Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Side Mount Ball Bearing Slides (303FUSFT20)
- HARDWARE RESOURCES Slide Rear Bracket Installation Tool For Metal Undermount and Ball Bearing Slide Rear Brackets (HR-TOOL-RBINST)
- HARDWARE RESOURCES 22" 225 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides with 1" Overtravel (209FU22)
- Hardware Resources Drawer Slides