Shop All Drawer Slides
Hardware Resources
14" (350 mm) Economy Cream White Self-closing 3/4 extension Side Mount Epoxy Slide - Builder Pack
Mfr # 2035
Zoro # G603802350
product price: $2.29
/ea
Sold in multiples of 25 for $57.25
$57.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
- Material Steel
- Height 1-7/16"
Product Information
- Brand Hardware Resources
- MFR # 2035
- Zoro # G603802350
- UPC # 843512073830
- Country of Origin China
- Category Drawer Slides
Dimensions
Height | 1-7/16" |
Details
Finish | White |
Material | Steel |
Description
• 75 lb load rating • Side or bottom mounting style for frameless and face frame cabinetry • POM synthetic plastic roller, cylindrically ground for smooth and quiet action • Self-closing with positive stop prevents drawer bounce-back and roll out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 140 Viton / FKM O-ring 75A Shore Black, -500 Pack (ORVT75.140X500)
- STANLEY SECURITY Key Blank, Keyway TB, Standard Type, 7 Pins (7AS1TB1KS915KS800)
- ZORO SELECT Shoulder Hook, Brass, Length 3/4 In, PK20 (1WBK6)
- BRASS ACCENTS Kick Plate, 6x40", Antique Brass Screw (A09-P0640-609)
- HARDWARE RESOURCES 14" Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides - Retail Pack 2PK (303FU14-R)
- HARDWARE RESOURCES 21"Heavy Duty DURA-CLOSE EZ Open Soft-close 100 lb Full Extension Undermount Slides (USE58-300-21)
- HARDWARE RESOURCES Rear Mounting Bracket For 303FU & 303-50/100/150 Series Slides (303FU2)
- HARDWARE RESOURCES 4-way Adjustable Clip with Plastic Base for USE-50, USE-100 and USE-300 Undermount Slides (USCLIP2ND-4W)
- HARDWARE RESOURCES 10"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU10)
- HARDWARE RESOURCES 22" 225 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides with 1" Overtravel (209FU22)
- DTC Standard 2D Locking Device for-2D Drawer Slides (0DSD03-A)
- Hardware Resources Drawer Slides