Shop All Kitchen Sinks
Hardware Resources
13" Lx14-1/2" Wx7" D Undermount 18 Gauge Stainless Steel Single Bowl Sink
Mfr # 869
Zoro # G303853591
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Width 13"
- Length 14-1/2"
- Includes Mounting Kit (Included)
- Material Stainless Steel
Product Information
- Brand Hardware Resources
- MFR # 869
- Zoro # G303853591
- UPC # 843512028809
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Width | 13" |
Length | 14-1/2" |
Details
Finish | Stainless Steel |
Includes | Mounting Kit (Included) |
Material | Stainless Steel |
Description
Add more functionality to an island or bar with this UPC Certified undermount single bowl sink measuring 11" L x 12-1/2" W x 7" D. Made of high quality 18 gauge SUS304 Stainless steel this sink is a must have. The addition of sound cancelling technology only adds to the appeal and ease of this sink. The beautiful satin finish helps camouflage small scratches that could appear overtime with daily use. The 3-1/2" drain opening located in the center, and slightly tapered bowl allows for quick draining. Strainer (STRAINER-200) is sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Replacement Screen, 2" Size (3186020)
- ELKAY Indoor, Yes ADA, EZH2O Retrofit-Soft Sides Filtrd (LZWS-ERFP8-RF)
- APOLLO PEX 1 in. Copper Crimp Ring (25-Pack), 25PK (APXCR125PK)
- NEOPERL 1.2 gpm Faucet Inserts, Acetal, Plastic (1456505)
- HARDWARE RESOURCES 32" Lx19" Wx10" D Undermount 16 Gauge Handmade Stainless Steel 60/40 Double Bowl Sink (HMS260L)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Double Bowl Sink (HA225) (HA225-GRID)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Single Bowl Sink (HA200) (HA200-GRID)
- HARDWARE RESOURCES 31-1/2" Lx20-1/2" Wx9" D Undermount 18 Gauge Stainless Steel 70/30 Double Bowl Sink (807L)
- HARDWARE RESOURCES 35-7/8" Lx20-3/4" Wx10" D Farmhouse/Apron Front 16 Gauge Stainless Steel Single Bowl Sink (HA200)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD211545PD)
- STERLING Under-Mount Single-Bowl Kitchen Sink W/ Accessories, 32"18-5/16"9-9/16" (20022-PC-NA)
- Hardware Resources Kitchen Sinks