Shop All Drawer Slides
Hardware Resources
12"Heavy Duty DURA-CLOSE EZ Open Soft-close 100 lb Full Extension Undermount Slides
Mfr # USE58-300-12
Zoro # G403802284
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
Product Information
- Brand Hardware Resources
- MFR # USE58-300-12
- Zoro # G403802284
- UPC # 843512076329
- Country of Origin China
- Category Drawer Slides
Details
Finish | Zinc |
Material | Steel |
Description
• Next generation Full Extension EZ Open Heavy Duty 100 lb Dura-Close Soft-close Undermount Slide • Compatible with our best-in-class line of attachment clips (sold separately) • Low opening force • 100 lb Dynamic weight rating
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Tag Numbered 1 to 40, White, 40 PK (33J890)
- STRYBUC 23-1/4in Peachtree Channel Bal (60P-224)
- E900 HARDWARE P342 42 in. Plug-End Garage Door Spring (0.244 in. No. 3 Wire) (P342)
- DORMAKABA Rim, Exit Device, Standard Duty, Grade 1 (QED31136689)
- HARDWARE RESOURCES 24"Heavy Duty DURA-CLOSE EZ Open Soft-close 100 lb Full Extension Undermount Slides (USE58-300-24)
- HARDWARE RESOURCES Slide & Hinge Installation Multi-Tool (HR-TOOL-300)
- HARDWARE RESOURCES 22"Hvy Dty Dura Close EZ Open Soft-Close 100lb Full Extension Side Mnt Ball Bearing Slides (303-300-22-R)
- HARDWARE RESOURCES 14" (350 mm) Economy Cream White Self-closing 3/4 extension Side Mount Epoxy Slide - Builder Pack (2035)
- HARDWARE RESOURCES 12" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU12)
- HARDWARE RESOURCES 18" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-18)
- ACCURIDE Drawer Slide, Side Mount, 3/4 Ext., Soft Close, PK2, 1/2"W (C 2109-16D)
- Hardware Resources Drawer Slides