Shop All Drawer Slides
Hardware Resources
12" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides
Mfr # 303-50-12
Zoro # G003802271
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Height 45 mm
Product Information
- Brand Hardware Resources
- MFR # 303-50-12
- Zoro # G003802271
- UPC # 843512074790
- Country of Origin China
- Category Drawer Slides
Dimensions
Height | 45 mm |
Details
Finish | Zinc |
Material | Steel |
Description
• Grade 1 ANSI/BHMA certified with 100 lb static weight rating • Lubricated steel ball bearings with cage hold forward – retains cage during drawer member installation • Synthetic rubber hold-in detent prevents bounce back and roll out
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK BP53018ORB-25PACK 1-3/8" (35 mm) Value Oversized Cab Knob ORB (BP53018ORB-25PACK)
- BALDWIN ESTATE Oil Rubbed Bronze Strikes Oil Rubbed Bronze (5300.102.9)
- LARSON STORM DOOR SWEEP 2PC (CH9030501)
- COMMAND Classic Hook, Metal, Bronze, PK2 (FC13-ORB-2ES)
- HARDWARE RESOURCES Left Self-Adjusting Rear Mounting Bracket with 8 mm Dowels for our popular Ball Bearing Slides (303FUSFT7-L)
- HARDWARE RESOURCES 28"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU28)
- HARDWARE RESOURCES 12" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU12)
- HARDWARE RESOURCES 21" Deepx3-1/2"High DURA-CLOSE Metal Drawer Box System, incorporates USE58-500 Series Undermount (MDB500-089-21GR)
- HARDWARE RESOURCES 22"Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Side Mount Ball Bearing Slides (303FUSFT22)
- HARDWARE RESOURCES Rear Mounting Bracket For 303FU & 303-50/100/150 Series Slides (303FU2)
- RICHELIEU 16-inch 400 mm Full Extension Ball Bearing Slides for Frameless Cabinet, 100 lb, Pair (45XP2G400)
- Hardware Resources Drawer Slides