Shop All Trash Can Lids
Hardware Resources
12" Diameter 2"Height Brushed Stainless Steel Trash Can Ring
Mfr # TCR12-SS
Zoro # G703927939
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Height 2" (50 mm)
Product Information
- Brand Hardware Resources
- MFR # TCR12-SS
- Zoro # G703927939
- UPC # 840002513609
- Country of Origin China
- Category Trash Can Lids
Dimensions
Height | 2" (50 mm) |
Details
Material | Steel |
Item | Trash Can Lid |
Description
• Material: Brushed Stainless Steel • Grommet Diameter - 12-9/16" (319 mm) • Drilling hole diameter - 11-15/16" (303 mm)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED PET GROUP United Pet Group 186781 24 oz Stain & Odor Remover (186781)
- DIVERSEY Floor Stripper, Size 5 gal. (95386176)
- SCOTT Essential Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (1840)
- MORCON TISSUE Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Kraft, 6 PK (300RI)
- HARDWARE RESOURCES 6" Diameter 2"Height Brushed Stainless Steel Trash Can Ring (TCR6-SS)
- HARDWARE RESOURCES Trash Can Ring, Ring, Steel (TCR66-SS)
- HARDWARE RESOURCES 8" Diameter 2"Height Brushed Stainless Steel Trash Can Ring (TCR8-SS)
- HARDWARE RESOURCES Trash Can Ring, Ring, Steel (TCR10-SS)
- RUBBERMAID COMMERCIAL 32 Gal Cart Waste/Bag Lid, Cover (FG617900BLA)
- ZORO SELECT Trash Can Top, 18 in dia., Round, Silver (820RW3)
- BRONCO 55 Gal Trash Can Lid, Yellow (84105604)
- Hardware Resources Trash Can Lids