Shop All Cabinet Hinges
Hardware Resources
110° Std Dty Partial Overlay Cam Adjustable Self-close Hinge w/out Dowels
Mfr # 500.0536.75
Zoro # G403848282
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Product Information
- Brand Hardware Resources
- MFR # 500.0536.75
- Zoro # G403848282
- UPC # 840002530996
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
110° Standard Duty Partial Overlay Cam Adjustable Self-close Hinge without Dowels *Item Replaces 500.0536.05* • Standard Duty European Hinge with the performance you need and competitive price point • Hinge and plate provide 6-way adjustability • Lever-top available: Provides toolless installation and removal • Compatible with 400 series mounting plates • 9 mm Crank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Door Latch Psh Btn Kyd Black (47020-UK-PS)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 2 OAL, PK3 (1NAX9)
- DEGUARD :Round Steel Hockey Puck lock SC1 key way- Keyed Different (DGSRPL-KD)
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge (CFM83HD1)
- HARDWARE RESOURCES Bright Nickel 1-1/2" 21 Gauge Steel Piano Hinge in 2 ft Length (5414-2)
- HARDWARE RESOURCES Standard Duty 0 mm Non-Cam Adj Steel for 700, 725, 900 and 1750 Series Euro Hinges (600.3456.65)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0181.25)
- HARDWARE RESOURCES 270° Partial Wrap for 3/4" Framex3/4" Door, Inset Flush, "A" Style Minaret Tip Hinge-Dk Br Ant Cpr (0148DBAC)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Screw Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0171.25)
- HARDWARE RESOURCES 110° 9 mm Crank Cam Adjustable Heavy Duty Adjustable Soft-close Hinge with Press-in 8 mm Dowels (1750.0179.25)
- HD Blum Compact 38N Press-In- 0.5 in. Overlay Hinge with Soft Close (B038N358B.08)
- Hardware Resources Cabinet Hinges