Shop All Cabinet Hinges
Hardware Resources
110° Standard Duty Inset Cam Adjustable Self-close Hinge without Dowels
Mfr # 500.0537.75
Zoro # G503848281
product price: $1.95
/ea
Sold in multiples of 4 for $7.80
$7.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Product Information
- Brand Hardware Resources
- MFR # 500.0537.75
- Zoro # G503848281
- UPC # 840002531009
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
• Standard Duty European Hinge with the performance you need and competitive price point • Hinge and plate provide 6-way adjustability • Lever-top available: Provides toolless installation and removal • Compatible with 400 series mounting plates • 15 mm Crank
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Nylon Lift-Off Hinge (S 96-10-420-11)
- MSI Bytle Bianco Herringbone 12 In. X 12 In. X 6 Mm Textured Multi-Surface Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0304)
- ADAMS RITE AdamsRite: THRESHOLD BOLT TWO POINT, ADD ON TO MS1850 FOR TWO POINT LOCK SYSTEM (ADR-4015-18-IB)
- SCHLAGE ELECTRONICS Mortise Shear Maglock (GF3000TRD)
- HARDWARE RESOURCES Institutional 5-Knuckle Non-Mortise Cabinet Hinge - Dull Nickel (HR0076)
- HARDWARE RESOURCES Heavy Duty 3 mm Non-Cam Adj Zinc Die Cast Plate for 500 Series Euro Hinges (400.3454.75)
- HARDWARE RESOURCES 110° 9 mm Crank Cam Adjustable Heavy Duty Adjustable Soft-close Hinge without Dowels (1750.0536.25)
- HARDWARE RESOURCES 105° 1-1/4" Economical Standard Duty Self-close Compact hinge with 8 mm Dowels (3394-000)
- HARDWARE RESOURCES Polished Brass Medium Duty 3-Knuckle 2-1/2"x2" 270 Degree Hinge (9925PB)
- HARDWARE RESOURCES 125° 1/2" Overlay Cam Adjustable Self-close Face Frame Hinge with Dowels (22855-9)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Screw Adjustable Self-close Hinge without Dowels (725.0534.25)
- Hardware Resources Cabinet Hinges