Shop All Cabinet Hinges
Hardware Resources
110° Heavy Duty Inset Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels
Mfr # 725.0280.25
Zoro # G503848328
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Product Information
- Brand Hardware Resources
- MFR # 725.0280.25
- Zoro # G503848328
- UPC # 840002531955
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
• Heavy duty spring and patented linkage system • All metal concealed damper provides a life time of worry-free use • Hinge and plate provide 6-way adjustability • 15 mm Crank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tube Balance, Tilt Window, 26" L (85-25R)
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- TRIM-LOK Edge Trim, Alum Clip, 0.26 In W, 25 Ft (75B3X3/32-25)
- PAMEX Olympic Lever with Round Rose Privacy Lockset Grade 3 Satin Nickel Finish (FLG601)
- HARDWARE RESOURCES 110° Heavy Duty Partial Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (725.0179.25)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Screw Adjustable Self-close Hinge without Dowels (725.0534.25)
- HARDWARE RESOURCES 90° Standard Duty Full Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (500.0161.75)
- HARDWARE RESOURCES 1/2" Overlay, 3/4" Frame Full Wrap Self Closing Hinge Without Screws - Antique Brass (H6541AB)
- HARDWARE RESOURCES Heavy Duty 0 mm Cam Adj Zinc Die Cast Plate Recommended for 125° Hinge for 500 Series Euro Hinges (400.3723.75)
- HARDWARE RESOURCES Traditional 1/2" Overlay Hinge with Screws - Polished Chrome (P5011PC)
- HD Blum 110 Degrees Compact 39C Series 1.31 in. Overlay Screw-On One Piece Design Cabinet Hinge (B039C355C.21)
- Hardware Resources Cabinet Hinges