Shop All Cabinet Hinges
Hardware Resources
110° Heavy Duty Full Overlay Screw Adjustable Soft-close Hinge without Dowels
Mfr # 700.0534.25
Zoro # G803848356
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Product Information
- Brand Hardware Resources
- MFR # 700.0534.25
- Zoro # G803848356
- UPC # 840002531788
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
• Heavy duty spring and patented linkage system • All metal concealed damper provides a life time of worry-free use • 2-stop action • 0 mm Crank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP Hasp, Rotating Eye, 304 Stainless Steel (HP-120)
- ZORO SELECT Door Sweep, 3 Ft L, PVC Vinyl, 1/4 In W (29520143)
- PRIME-LINE Cam Action Sash Lock, Vinyl Composite, White (F 2666)
- ZORO SELECT O-Ring, Silicone, Dash 201, 3/16, 0.449, PK25 (U38883.012.0018)
- HARDWARE RESOURCES 270° Partial Wrap for 3/4" Framex3/4" Door, Inset Flush, "A" Style Minaret Tip Hinge - Matte Black (0148MB)
- HARDWARE RESOURCES Traditional 1/2" Overlay Hinge with Screws - Polished Brass (P5011PB)
- HARDWARE RESOURCES 270° Partial Wrap for 3/4" Framex3/4" Door, Inset Flush, "A" Style Minaret Tip Hinge-Satin Nickel (0148SN)
- HARDWARE RESOURCES Hvy Dty 3mm Cam Adj Zinc Die Cast Plate No Screws for 125° Hinge for 500 Series Euro Hinges (400.3724.75)
- HARDWARE RESOURCES Std Dty 0mm Non-Cam Adj Steel Plate, Wood Screws, 5mm Dowels for 700,725,900 & 1750 Series Euro Hinges (600.2118.05)
- HARDWARE RESOURCES 90° Heavy Duty Blind Corner Inset Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0N24.05)
- BLUM 95 Degree Self-closing Doweled Overlay Thick Door Hinge (71T9580)
- Hardware Resources Cabinet Hinges