Shop All Cabinet Hinges
Hardware Resources
110° Heavy Duty Full Overlay Cam Adjustable Soft-close Hinge without Dowels
Mfr # 1750.0535.25
Zoro # G003848415
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Product Information
- Brand Hardware Resources
- MFR # 1750.0535.25
- Zoro # G003848415
- UPC # 840002532228
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
• Patented integrated soft-close European hinge with the ability to fine tune closing speed based on the size and weight of the door • Heavy duty spring and linkage system • Grade 2 ANSI/BHMA certified to ANSI 100,000 cycles • 0 mm Crank
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA LOCK Rim/Mortise Cylinder (G EI UNIVERSAL CYLINDER KIT)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 3-in Straight Holder, 3-in Brush, 94-in. (BPS33-94)
- GENESIS Gs06-0220Pe10-029 Gas Spring (GSS 1715UV)
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E24D)
- HARDWARE RESOURCES Heavy Duty 0 mm Cam Adjustable Zinc Die Cast Plate with Euro Screws 500 Series Euro Hinges (400.0P72.75)
- HARDWARE RESOURCES 45° Heavy Duty Corner Overlay Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0N20.05)
- HARDWARE RESOURCES 105° 1-1/4" Overlay Standard Duty Self-Close Compact Hinge with 2 Cleats and 8 mm Dowels (3394-2C)
- HARDWARE RESOURCES 105° 1/2" Overlay Cam Adjustable Soft-close Face Frame Hinge without Dowels (22855-10SFT)
- HARDWARE RESOURCES Standard Duty 0 mm Non-Cam Adj Steel for 700, 725, 900 and 1750 Series Euro Hinges (600.3456.65)
- HARDWARE RESOURCES Heavy Duty 6 mm Non-Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3455.65)
- BLUM 95 Degree Free-swinging Screw On Inset Thick Door Hinge (70T9750.TL)
- Hardware Resources Cabinet Hinges