Shop All Cabinet Hinges
Hardware Resources
105° 1/2" Overlay Cam Adjustable Soft-close Face Frame Hinge without Dowels
Mfr # 22855-10SFT
Zoro # G703848258
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
Product Information
- Brand Hardware Resources
- MFR # 22855-10SFT
- Zoro # G703848258
- UPC # 840002532037
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Zinc |
Description
• Robust die cast face frame plate securely grasps the frame and provides two attachment points • Concealed soft-close damper • One piece 6-way adjustable compact assembly with vertical screw adjustment and horizontal and depth cam adjustment dual pivot point
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset, with ______ Thumb Turn, Satin Nickel (SH500 15)
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 11 mm ID, PK10 (ZUSAQH2X11)
- CODEL DOORS 28" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2470pri8405)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 2 (9K37AB14DS3626)
- HARDWARE RESOURCES 270° Full Wrap for 3/4" Framex3/4" Door, Inset Flush, "B" style Minaret Hinge - Satin Nickel (0158SN)
- HARDWARE RESOURCES 110° Standard Duty Inset Cam Adjustable Self-close Hinge without Dowels (500.0537.75)
- HARDWARE RESOURCES Decorative Self-closing Overlay Hinge, Face Frame Mount - Satin Nickel (H5011SN)
- HARDWARE RESOURCES 110° Heavy Duty Partial Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (725.0179.25)
- HARDWARE RESOURCES 105° 1-1/4" Economical Standard Duty Self-close Compact hinge with 8 mm Dowels (3394-000)
- HARDWARE RESOURCES Standard Duty 0 mm Non-Cam Adjustable Steel Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.1233.05)
- HD Blum Cabinet Hinge Self Closing 107 degree Concealed Dowel Straight (B075T1580)
- Hardware Resources Cabinet Hinges