Shop All Cabinet Hinges
Hardware Resources
105° 1-1/4" Economical Standard Duty Self-close Compact hinge with 8 mm Dowels
Mfr # 3394-000
Zoro # G403848367
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Product Information
- Brand Hardware Resources
- MFR # 3394-000
- Zoro # G403848367
- UPC # 840002532655
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
• Market proven economical standard duty compact hinge • One piece compact assembly with vertical screw adjustment and horizontal and depth cam adjustment • 6-way adjustability • Grade 2 ANSI/BHMA certified to ANSI 50,000 cycles
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Door Stop, Zinc, Silver, 1-7/8"H x 3/4"W (ZHP70U15)
- SPEC Compression Spring, Music Wire, PK10, C07200812500M (C07200812500M)
- STERLING SEAL & SUPPLY 017 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL017X250)
- PEMKO S88BL25 25' Adhesive Perimeter Gasketing Black (S88BL25)
- HARDWARE RESOURCES Black Powder Coat Heavy Duty 3-Knuckle 270 Degree 3/4"x3/4"Hinge 19 mmx19 mm (9975BLK)
- HARDWARE RESOURCES Heavy Duty 3 mm Non-Cam Adj Zinc Die Cast Plate for 500 Series Euro Hinges (400.3456.75)
- HARDWARE RESOURCES Traditional 3/8” Inset Hinge with Semi-Concealed Frame Wing - Polished Chrome (P5922PC)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0181.25)
- HARDWARE RESOURCES Heavy Duty 3 mm Non-Cam Adj Zinc Die Cast Plate for 500 Series Euro Hinges (400.3454.75)
- HARDWARE RESOURCES Heavy Duty 3 mm Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3554.65)
- BLUM 3mm Expando Dowel In Line Baseplate for Cliptop Hinges (177H3130E)
- Hardware Resources Cabinet Hinges