Shop All Corner Brackets
Hardware Resources
1-7/16"x2-1/2"Heavy Duty Handrail Bracket with 3-3/8" Projection - Polished Brass
Mfr # HRB01-PB
Zoro # G303927926
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Material Zinc
- Length (In.) 1-7/16"
- Width 2-1/2"
Product Information
- Brand Hardware Resources
- MFR # HRB01-PB
- Zoro # G303927926
- UPC # 843512020025
- Country of Origin China
- Category Corner Brackets
Dimensions
Length (In.) | 1-7/16" |
Width | 2-1/2" |
Details
Finish | Polished Brass |
Material | Zinc |
Description
• Rail Bracket Measures 2-3/8" x 13/16" • Screws Included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Door Closer Cover, 13In, Aluminum (4040XP-72 AL)
- KLINGERSIL 1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-01500-150FF-1)
- TRIMLITE 36" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 6-9/16" RH Prehung Door with Black Hinges (3068pri8401RH1D6916)
- DELTANA Replacement Bell Button Oil Rubbed Bronze (BBC20-REPLU10B)
- HARDWARE RESOURCES 1"x1"x1/2" Zinc Universal Angle Bracket (9011)
- HARDWARE RESOURCES 1"x1" Zinc Plated Steel Corner Brace (9211)
- HARDWARE RESOURCES 1-3/8"x1-3/8"x3/4" Bright Nickel Church Pew Bracket (1965BN)
- HARDWARE RESOURCES 1-1/2"x1-1/2"x1/2" Zinc Universal Angle Bracket (9012)
- HARDWARE RESOURCES 2"x2"x5/8" Zinc Universal Angle Bracket (9013)
- HARDWARE RESOURCES Steel Rear Bracket for Use Only With the USE58-300-9 Undermount Drawer Slide - Sold by the Pair (USE-STEEL-309)
- NATIONAL HARDWARE Brace Corner Stl 10X1.25In Glv (N220-244)
- Hardware Resources Corner Brackets