Hardman

Epoxy Adhesive, Double/Bubble Machineable-Fast Set Series, Black, Packet, 10 PK, 1:01 Mix Ratio


product price: $36.65
/pk 10, $3.67/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Machineable, One Time Use
  • Application For Maintenance and Repair, Can Be Machined, Sanded, Drilled and Tapped
  • Color Black
  • For Use On Metal, Plastic, Wood
  • Container Type Packet
See all product information

Product Information

Dimensions

Size 3.5 g

Description

Epoxy Adhesive, Container Type Packet, Coverage 0.11 to 0.25 sq ft, Cure Method Ambient, Cured Color Silver, Features Chemical Resistant, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor Yes, Marine Grade Yes, Materials Bonded Metal, Plastic, Wood, VOC Content Weight 161.8 g/L, 32.6 g/L, VOC Content Weight Percentage 0 Percent, Water Resistance Water-Resistant, Working Time 25 min, Maximum Application Temperature 300 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.