Shop All Letters and Numbers
Hardline Products
Number Label, Wht, Vinyl, 7in. H, No. 8, PK3
Mfr # DB73W-8
Zoro # G3339029
product price: $15.79
/pk 3, $5.26/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 7 in
- Overall Height 7 in
- Package Type Card
- Material Vinyl
Product Information
- Brand Hardline Products
- MFR # DB73W-8
- Zoro # G3339029
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 7 in |
Overall Height | 7 in |
Overall Width | 5 in |
Character Width | 5 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 7 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 8, Die Cut Yes, Embossed No, Font Not Applicable, Includes (3) Packs, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-22-361-5 (LAT-22-361-5)
- HAWS Eye Wash Preservative, 5 oz., PK4 (9082)
- SIGNMISSION OSHA Sign, Eye Protection Required When Soldering, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-SF-D-710-L-10608)
- KASK Work/Rescue Helmet, Super Plasma, Red (WHE00036-204)
- HARDLINE PRODUCTS Number Label, Blk, Vinyl, 7 in. H, No. 8, PK3 (DB73B-8)
- HARDLINE PRODUCTS Number Label, Blk, Vinyl, 7 in. H, No. 6, PK3 (DB73B-6)
- HARDLINE PRODUCTS Number and Letter Combo Kit, White, 3in. H (GWHI200EC)
- HARDLINE PRODUCTS Number 7 Decal, 3" Black Vinyl, PK10 (3SCBP7)
- HARDLINE PRODUCTS Number 6 Decal, 3" White Vinyl, PK10 (3SCWP6)
- HARDLINE PRODUCTS Number Label, Blk, Vinyl, 4 in. H, No. 1, PK3 (DB43B-1)
- STRANCO Die Cut Number Label, 2 (DBV-SINGLE-6-2)
- Hardline Products Letters and Numbers