Shop All Letters and Numbers
Hardline Products
Number Label, Wht, Vinyl, 4 in. H, No. 8, PK3
Mfr # DB43W-8
Zoro # G3339869
product price: $16.29
/pk 3, $5.43/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 4 in
- Overall Height 4 in
- Package Type Card
- Material Vinyl
Product Information
- Brand Hardline Products
- MFR # DB43W-8
- Zoro # G3339869
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Character Width | 3 1/4 in |
Overall Width | 3 1/4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 8, Die Cut Yes, Embossed No, Font Not Applicable, Includes (3) Packs, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUE NORTH Traction Device for Shoes, PR (V3550270-XL)
- NATIONAL SAFETY APPAREL Heat Resist. Gloves, Yellow, XL, PR (G45RTRF01012)
- CAROLINES TREASURES Fish Speckled Trout Machine Washable Memory Foam Mat (8737RUG)
- SAFETYPOSTER.COM Safety Pstr, Caught Between Steel And, ENG (P3578)
- HARDLINE PRODUCTS Number Label, Blk, Vinyl, 4 in. H, No. 4, PK3 (DB43B-4)
- HARDLINE PRODUCTS Number Label, Blk, Vinyl, 4 in. H, No. 8, PK3 (DB43B-8)
- HARDLINE PRODUCTS Number Label, Blk, Vinyl, 4 in. H, No. 2, PK3 (DB43B-2)
- HARDLINE PRODUCTS Number 8 Decal, 3" White Vinyl, PK10 (3SCWP8)
- HARDLINE PRODUCTS Number Label, Wht, Vinyl, 4 in. H, No. 4, PK3 (DB43W-4)
- HARDLINE PRODUCTS Number 6 Decal, 3" White Vinyl, PK10 (3SCWP6)
- STRANCO Die-Cut Reflective Letter Label, G, 6In H (DWR-6-G-EA)
- Hardline Products Letters and Numbers