Shop All Letters and Numbers
Hardline Products
Number Label, Wht, 5-1/2 in. H, No. 2, PK3
Mfr # DB53W-2
Zoro # G3339500
product price: $13.69
/pk 3, $4.56/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 5 1/2 in
- Overall Height 5 1/2 in
- Package Type Card
- Material Vinyl
Product Information
- Brand Hardline Products
- MFR # DB53W-2
- Zoro # G3339500
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 5 1/2 in |
Overall Height | 5 1/2 in |
Character Width | 4 in |
Overall Width | 4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 5 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 2, Die Cut Yes, Embossed No, Font Not Applicable, Includes (3) Packs, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Gray Anti-Fog (SR522ZPF)
- MOON AMERICAN Rocker Lug, FNHxGHT Male, 1-1/2x3/4 (369-1520754)
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, M, 1 PR (333023)
- EAGLE Flammables Safety Cabinet, Red (1903XRED)
- HARDLINE PRODUCTS Number Kit, Black, 3 in. Overall H, PK300 (3SCBP30)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Black/Silver (GBLKSI500)
- HARDLINE PRODUCTS Number 0 Decal, 3" Black Vinyl, PK10 (3SCBP0)
- HARDLINE PRODUCTS Number Kit, White, 3 in. Overall H, PK100 (3SCWP10)
- HARDLINE PRODUCTS Number 6 Decal, 3" White Vinyl, PK10 (3SCWP6)
- HARDLINE PRODUCTS Number 8 Decal, 3" Black Vinyl, PK10 (3SCBP8)
- HARDLINE PRODUCTS Number and Letter Combo Kit, 1-13/64 in.W (GWHI700EC)
- Hardline Products Letters and Numbers