Shop All Letters and Numbers
Hardline Products
Number Label, Vinyl, 5-1/2 in. H, No. 5, PK3
Mfr # DB53W-5
Zoro # G3339476
product price: $13.59
/pk 3, $4.53/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 5 1/2 in
- Overall Height 5 1/2 in
- Package Type Card
- Material Vinyl
Product Information
- Brand Hardline Products
- MFR # DB53W-5
- Zoro # G3339476
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 5 1/2 in |
Overall Height | 5 1/2 in |
Overall Width | 4 in |
Character Width | 4 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 5 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 5, Die Cut Yes, Embossed No, Font Not Applicable, Includes (3) Packs, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Rescue System, Cable 100 ft (QP-1/100FT)
- ZORO SELECT Letter and Number Set, 3/16 In. H, Steel (1F116)
- MICHELIN Size 9 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- SAFEWAZE PRO 6' Stretch Internal Energy Absorbing Lanyard: Rebar Hook (FS595)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Yellow/Black (GYEBKG200)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Red, 3 in. H (GRED350EC)
- HARDLINE PRODUCTS Number 7 Decal, 3" Black Vinyl, PK10 (3SCBP7)
- HARDLINE PRODUCTS Number 4 Decal, 3" Black Vinyl, PK10 (3SCBP4)
- HARDLINE PRODUCTS Number and Letter Combo Kit, White, 2 in.H (GWHI500EC)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Red, 3 in. H (GREBLK320)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 5 1 pc, 3PK (841606)
- Hardline Products Letters and Numbers