Shop All Letters and Numbers
Hardline Products
Number Label, Blk, Vinyl, 7 in. H, No. 8, PK3
Mfr # DB73B-8
Zoro # G3339239
product price: $11.99
/pk 3, $4.00/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 7 in
- Overall Height 7 in
- Package Type Card
- Material Vinyl
Product Information
- Brand Hardline Products
- MFR # DB73B-8
- Zoro # G3339239
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 7 in |
Overall Height | 7 in |
Overall Width | 5 in |
Character Width | 5 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 7 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 8, Die Cut Yes, Embossed No, Font Not Applicable, Includes (3) Packs, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Winter 7 ga. Thermal Acrylic Work Gloves, 3/4 Foam Latex Coating, Black, XL (LW1030)
- HONEYWELL SERVUS Size 11 Men's Steel Rubber Boot, Gray (75101/11)
- BIG BILL Bib Overalls, Navy, Cotton/Nylon (M905US7-LR-NAY)
- PIP PIP MaxiFlex® Cut„¢ Micro-Foam Nitrile Coated Gloves, Black, Large, 12 Pairs (34-8743/L)
- HARDLINE PRODUCTS Number Label, Wht, Vinyl, 7in. H, No. 8, PK3 (DB73W-8)
- HARDLINE PRODUCTS Number Label, Blk, Vinyl, 7 in. H, No. 6, PK3 (DB73B-6)
- HARDLINE PRODUCTS Letter X Decal, 3" White Vinyl, PK10 (3SCWPX)
- HARDLINE PRODUCTS Number and Letter Combo Kit, White, 3 in.H (GWHBLK800)
- HARDLINE PRODUCTS Number Kit, White, 3 in. Overall H, PK100 (3SCWP10)
- HARDLINE PRODUCTS Number 4 Decal, 3" White Vinyl, PK10 (3SCWP4)
- STRANCO Die Cut Number Label, 0, 10 Cards, PK10 (DBV-3-0-10)
- Hardline Products Letters and Numbers