Shop All Letters and Numbers
Hardline Products
Number Label, Blk, Vinyl, 7 in. H, No. 6, PK3
Mfr # DB73B-6
Zoro # G3339257
original price:
$20.78
42% off
new price: $11.99
/pk 3, $4.00/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 7 in
- Overall Height 7 in
- Package Type Card
- Material Vinyl
Product Information
- Brand Hardline Products
- MFR # DB73B-6
- Zoro # G3339257
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 7 in |
Overall Height | 7 in |
Overall Width | 5 in |
Character Width | 5 in |
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 7 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 6, Die Cut Yes, Embossed No, Font Not Applicable, Includes (3) Packs, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-T-ALERT 45-Series Combo Carbon Monoxide Propane Alarm Surface Mount - Black (45-741-BL)
- AIR PRODUCTS & CONTROLS Remote Alarm Accessory, 4-1/2" L (MS-RH/KA/P/A/T)
- LYLE Handicapped Parking Sign, 18" x 12, HC-007-12HA (HC-007-12HA)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-L)
- HARDLINE PRODUCTS Number Label, Wht, Vinyl, 7in. H, No. 8, PK3 (DB73W-8)
- HARDLINE PRODUCTS Number Label, Blk, Vinyl, 7 in. H, No. 8, PK3 (DB73B-8)
- HARDLINE PRODUCTS Letter T Decal, 3" Black Vinyl, PK10 (3SCBPT)
- HARDLINE PRODUCTS Number and Letter Combo Kit, White, 3in. H (GWHI200EC)
- HARDLINE PRODUCTS Number 6 Decal, 3" Black Vinyl, PK10 (3SCBP6)
- HARDLINE PRODUCTS Number Label, Blk, Vinyl, 4 in. H, No. 8, PK3 (DB43B-8)
- HY-KO 3.5In Gold Aluminum Letter G, 10PK (B00224)
- Hardline Products Letters and Numbers