Shop All Letters and Numbers
Hardline Products
Number and Letter Combo Kit, White, 2 in.H
Mfr # GWHI500EC
Zoro # G3342039
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Letters/Numbers
- Character Height 2 in
- Overall Height 2 in
- Package Type Card
- Material Vinyl
Product Information
- Brand Hardline Products
- MFR # GWHI500EC
- Zoro # G3342039
- Country of Origin China
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 1/4 in |
Description
Letter and Number Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters/Numbers, Characters Included 0 to 9/A to Z, Die Cut Yes, Embossed No, Font Not Applicable, Includes (4) Set of 0 to 9 Characters, (4) Set of A to Z Characters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Raised Panel Label, White, Labels/Roll: 340 (B30EP-174-593-WT)
- ZORO SELECT Rain Jacket, Unisex, Green, 3XL (C16720G X3)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x32 (74273)
- 3M DBI-SALA 3M™ Protecta® PRO Shock Absorbing Lanyard, 6'L, 130-310 Cap Lbs (1342001)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Black/Silver (GBLKSI500)
- HARDLINE PRODUCTS Number and Letter Combo Kit, 2 in.H (GBLKKI500)
- HARDLINE PRODUCTS Number and Letter Combo Kit, White/Black (GWHBLK500)
- HARDLINE PRODUCTS Number 5 Decal, 3" Black Vinyl, PK10 (3SCBP5)
- HARDLINE PRODUCTS Number Label, Blk, Vinyl, 7 in. H, No. 8, PK3 (DB73B-8)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Blue, 3 in.H (GBLBLK700)
- HILLMAN 2" Blk #2 Adhesive (839382)
- Hardline Products Letters and Numbers