Shop All Letters and Numbers
Hardline Products
Number and Letter Combo Kit, Red, 3 in. H
Mfr # GRED350EC
Zoro # G3342249
product price: $10.15
/ea
Sold in multiples of 2 for $20.30
$20.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters/Numbers
- Character Height 3 in
- Overall Height 3 in
- Package Type Card
- Character Color Red
Product Information
- Brand Hardline Products
- MFR # GRED350EC
- Zoro # G3342249
- Country of Origin China
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 1 1/4 in |
Description
Letter and Number Labels, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color Red, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters/Numbers, Characters Included 0 to 9/A to Z, Die Cut Yes, Embossed No, Font Not Applicable, Includes (4) Set of 0 to 9 Characters, (4) Set of A to Z Characters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leg Frame N-Cade Barricade, polypropylene, 36 in H, 36 in L, 12 1/2 in W, Orange/White (97-01-006-02)
- BIG TIME PRODUCTS Mens Master Mechanic Hybrid High Performance Work Glove; Extra Large (241953)
- GASCO Calibration Gas, Ultra Zero Air, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-1ULTRA)
- KONG USA Tango, Body Black, Gate Black (7150X0NNNKK)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Silver/Black (GSIBLK500)
- HARDLINE PRODUCTS Number 7 Decal, 3" Black Vinyl, PK10 (3SCBP7)
- HARDLINE PRODUCTS Number and Letter Combo Kit, White, 3 in.H (GWHI350EC)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Blue/Black (GBLBKG200)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Yellow, 3in.H (GYEBLK700)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Chrome/Black (GCHBLK500)
- STRANCO Die Cut Letter Label, D (DBV-SINGLE-6-D)
- Hardline Products Letters and Numbers