Shop All Letters and Numbers
Hardline Products
Number and Letter Combo Kit, Blue/Black
Mfr # GBLBKG200
Zoro # G3342495
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters/Numbers
- Character Height 3 in
- Overall Height 3 in
- Package Type Card
- Character Color Black/Blue
Product Information
- Brand Hardline Products
- MFR # GBLBKG200
- Zoro # G3342495
- Country of Origin China
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 1 1/4 in |
Description
Letter and Number Labels, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color Black/Blue, Character Height 3 in, Character Outline Color Black, Character Type Letters/Numbers, Characters Included 0 to 9/A to Z, Die Cut Yes, Embossed No, Font Not Applicable, Includes (4) Set of 0 to 9 Characters, (4) Set of A to Z Characters, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC DOVER Conversion Kit (S-3000-05)
- SHOWA Showa 451 Latex-Coated Thermal Fit Gloves (451XL-10)
- NO-SPILL NO-SPILL Yellow 5 Gallon No Spill Fast Flow Portable Fuel Can - Professional Quality (765-108)
- GEORGIA BOOT Georgia Boot Carbo-Tec Elite Waterproof Western Work Boot (GB00529 M 105)
- HARDLINE PRODUCTS Number and Letter Combo Kit, 1-13/64 in.W (GWHI700EC)
- HARDLINE PRODUCTS Number 4 Decal, 3" White Vinyl, PK10 (3SCWP4)
- HARDLINE PRODUCTS Number 7 Decal, 3" Black Vinyl, PK10 (3SCBP7)
- HARDLINE PRODUCTS Number 6 Decal, 3" White Vinyl, PK10 (3SCWP6)
- HARDLINE PRODUCTS Number 2 Decal, 3" White Vinyl, PK10 (3SCWP2)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Black, 3 in.H (GBLK700EC)
- STRANCO Reflective Letter Label, J, 2-1/2in H, PK25 (RUM200-J-YB)
- Hardline Products Letters and Numbers