Shop All Letters and Numbers
Hardline Products
Number 8 Decal, 3" White Vinyl, PK10
Mfr # 3SCWP8
Zoro # G0051961
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 in
- Character Color White
- Material Vinyl
Product Information
- Brand Hardline Products
- MFR # 3SCWP8
- Zoro # G0051961
- Country of Origin China
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 1 1/4 in |
Details
Character Type | Numbers |
Character Color | White |
Material | Vinyl |
Die Cut | Yes |
Number of Pieces | 10 |
Item | Number Sticker |
Includes | (10) Pack |
Retroreflective Grade | Non-Reflective |
Indoor/Outdoor Usage | Indoor/Outdoor |
Resistance Properties | UV-Resistant |
Embossed | No |
Character Color Gradient | Solid Color |
Application | General Identification, USCG |
Characters Included | 8 |
Adhesive Type | Permanent Adhesive |
Meets USCG Registration Guidelines | Yes |
Description
Number Sticker, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 8, Die Cut Yes, Embossed No, Font Not Applicable, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-ROYAL PRODUCTS Men's Handicap Restroom Sign (BL-MH68)
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDPL-YLW-38ST-KD6)
- PENTAGON SAFETY EQUIPMENT BlackHawk, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black (N1S-5-MR)
- ALLEGRO INDUSTRIES Supplied Air System, 15 psi, 2 Helmets (9248-02)
- HARDLINE PRODUCTS Number and Letter Combo Kit, White, 2 in.H (GWHI500EC)
- HARDLINE PRODUCTS Number Label, Blk, Vinyl, 4 in. H, No. 4, PK3 (DB43B-4)
- HARDLINE PRODUCTS Number 8 Decal, 3" Black Vinyl, PK10 (3SCBP8)
- HARDLINE PRODUCTS Number Label, Wht, Vinyl, 4 in. H, No. 4, PK3 (DB43W-4)
- HARDLINE PRODUCTS Number Kit, Black, 3 in. Overall H, PK300 (3SCBP30)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Blue, 3 in.H (GBLBLK700)
- BRADY Carded Numbers and Letters, 6, PK10 (5050-6)
- Hardline Products Letters and Numbers