Shop All Letters and Numbers
Hardline Products
Number 4 Decal, 3" White Vinyl, PK10
Mfr # 3SCWP4
Zoro # G0051989
product price: $6.89
/pk 10, $0.69/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 in
- Character Color White
- Material Vinyl
Product Information
- Brand Hardline Products
- MFR # 3SCWP4
- Zoro # G0051989
- Country of Origin China
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 1 1/4 in |
Details
Character Type | Numbers |
Character Color | White |
Material | Vinyl |
Die Cut | Yes |
Number of Pieces | 10 |
Item | Number Sticker |
Indoor/Outdoor Usage | Indoor/Outdoor |
Retroreflective Grade | Non-Reflective |
Includes | (10) Pack |
Embossed | No |
Meets USCG Registration Guidelines | Yes |
Adhesive Type | Permanent Adhesive |
Application | General Identification, USCG |
Resistance Properties | UV-Resistant |
Character Color Gradient | Solid Color |
Characters Included | 4 |
Description
Number Sticker, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 4, Die Cut Yes, Embossed No, Font Not Applicable, Includes (10) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Single Jacket Fire Hose, 1-1/2 in, 50 ft L, 135 psi Working, Polyester, Domestic (A315-50UC)
- GEORGIA BOOT CC5 Insole, XLM (GB00111)
- ZORO SELECT Caut Tag, 7 x 4 In, Bk/Yel, Cardstock, PK25 (3XCA3)
- CARHARTT Bib Overall, Carhartt(R)Brown, 30in.x32in. (101626-211 30 32)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Black/Silver (GBLKSI500)
- HARDLINE PRODUCTS Letter W Decal, 3" White Vinyl, PK10 (3SCWPW)
- HARDLINE PRODUCTS Number and Letter Combo Kit, 1-13/64 in.W (GWHI700EC)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Blue/Black (GBLBKG200)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Yellow, 3in.H (GYEBLK700)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Blue, 3 in.H (GBLBLK700)
- BRADY Numbers and Letters Labels, PK 10 (5180P-1)
- Hardline Products Letters and Numbers